4414MT40AF-F2.125
Description
4414MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.125
BDI # 925714
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4414MT115AF-F1.250
Description
4414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT115AF-F1.250
BDI # 925668
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
40B44F X 1
Description
H40B44F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B44F X 1
BDI # 914712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
40B44F X 1-1/8
Description
H40B44F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B44F X 1-1/8
BDI # 914713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.291
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Finished Bore
60B44F X 1-1/2
Description
H60B44F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B44F X 1-1/2
BDI # 915573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore