HA140A45 X 3-7/16IN 7/8X7/16 KW
Description
HA140A45 X3-7/16IN 7/8X7/16 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY
Part # HA140A45 X 3-7/16IN 7/8X7/16 KW
BDI # 25177032
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore
AD140C45H X 3-15/16
Description
AD140C45H X 3-15/16 DBL SPROCKET ; 3-15/16" BORE 7/8 X 7/16" KW 2SS W/HT
Part # AD140C45H X 3-15/16
BDI # 23712117
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore