100B40 X 2-1/2
Description
100B40 X 2-1/2 ROLLER CHAIN SPROCKET ; 2-1/2" BORE 40T CHAIN NO.100
Part # 100B40 X 2-1/2
BDI # 23906653
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore
H100B40F X 2-15/16
Description
H100B40 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 40 TEETH TYPE B 2-15/16IN BORE
Part # H100B40F X 2-15/16
BDI # 21971608
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore
100BS40 2-7/16 KW 5/8 X 5/16
Description
100BS40 2-7/16 KW 5/8 X 5/16 ; SPROCKET
Part # 100BS40 2-7/16 KW 5/8 X 5/16
BDI # 20566680
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore
100B40 2-15/16 KW 2SS
Description
100B40 2-15/16 KW 2SS CHAIN SPROCKET ; 40 TEETH 2-15/16 BORE
Part # 100B40 2-15/16 KW 2SS
BDI # 21928822
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore
100B40HT 4.724BORE
Description
100B40HT 4.724BORE SPROCKET ; BORED FOR B112 B-LOC 7.5" HUD OD 3.15LTB
Part # 100B40HT 4.724BORE
BDI # 21444985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore