H60B18F X 1-1/8
Description
H60B18F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-1/8IN BORE
Part # H60B18F X 1-1/8
BDI # 916800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
39111
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H40B18F X 1-1/2
Description
H40B18F X 1-1/2 ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 18 TEETH B-HUB
Part # H40B18F X 1-1/2
BDI # 916361
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Global Part Number GPN:
38663
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
5018 1 3/8
Description
5018 1 3/8 CHAIN CPLG HUB ; 1-3/8" BORE 2-31/32" HUB DIA
Part # 5018 1 3/8
BDI # 622193
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
8018 2 1/8
Description
8018 2 1/8 CHAIN CPLG HUB ; 2-1/4" BORE 4-9/16" HUB DIA
Part # 8018 2 1/8
BDI # 625406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling