240/600BL1CS312S30
Description
240/600BL1CS312S30 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # 240/600BL1CS312S30
BDI # 20393002
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292BL1C3
Description
23292BL1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 23292BL1C3
BDI # 17141050
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Outside Diameter - Millimeter:
830
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-231/530BL#04
Description
TS3-6E-231/530BL#04 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-231/530BL 04
BDI # 17150029
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-231/530BL#01
Description
TS3-6E-231/530BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-231/530BL 01
BDI # 17150028
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-231/530BL1K
Description
TS3-6E-231/530BL1K ; POR LARGE BORE SPHERICAL BEARING
Part # TS3-6E-231/530BL1K
BDI # 17150030
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing