6303LLBC3/EM
Description
6303LLBC3/EM DEEP GROOVE BALL BEARING ; 17MM IDX44MM ODX14MM WD
Part # 6303LLBC3/EM
BDI # 1207933
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204ZZ
Description
6204ZZ DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED
Part # 6204ZZ
BDI # 17143954
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258891
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6209LLUC3/EM
Description
6209LLUC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SEALED
Part # 6209LLUC3/EM
BDI # 1206886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304LLB
Description
6304LLB DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6304LLB
BDI # 1208008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258895
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No