Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NUP219-E-XL-M1-P6-F1-C3

COMPARE

NUP219-E-XL-M1-P6-F1-C3

Description
NUP219-E-XL-M1-P6-F1-C3 ; CYLINDRICAL ROLLER BEARING W/CAGE

FAG

Part # NUP219-E-XL-M1-P6-F1-C3

BDI # 20617648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP315-E-XL-M1-P6-F1-C3

COMPARE

NUP315-E-XL-M1-P6-F1-C3

Description
NUP315-E-XL-M1-P6-F1-C3 ; CYLINDRICAL ROLLER BEARING W/CAGE

FAG

Part # NUP315-E-XL-M1-P6-F1-C3

BDI # 1165355

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Optional Steel Cage | Medium Series | X Life Bearing
Global Part Number GPN: 449450
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU315-E-XL-M1-P6-F1-C3

COMPARE

NU315-E-XL-M1-P6-F1-C3

Description
NU315-E-XL-M1-P6-F1-C3 ; CYLINDRICAL ROLLER BEARING W/CAGE

FAG

Part # NU315-E-XL-M1-P6-F1-C3

BDI # 20617642

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU215-E-XL-MPAX-P6-R80-100

COMPARE

NU215-E-XL-MPAX-P6-R80-100

Description
NU215-E-XL-MPAX-P6-R80-100 X-LIFE BRG ; CYLINDRICAL RLR POR NON-RETURNABLE

FAG

Part # NU215-E-XL-MPAX-P6-R80-100

BDI # 24860422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY