7208-B-XL-2RS-TVP
Description
7208B.2RS.TVP ; ANGULAR CONTACT BALL BEARING
Part # 7208-B-XL-2RS-TVP
BDI # 1151698
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
WS22211-E1-XL-2RSR
Description
WS22211-E1-XL-2RSR ; SEALED SPHERICAL ROLLER BEARING
Part # WS22211-E1-XL-2RSR
BDI # 20617574
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22215-E1-XL-2RSR
Description
WS22215-E1-XL-2RSR ; SEALED SPHERICAL ROLLER BEARING
Part # WS22215-E1-XL-2RSR
BDI # 22388074
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22205-E1-XL-2RSR
Description
WS22205-E1-XL-2RSR ; SEALED SRB ≤ 170 MM
Part # WS22205-E1-XL-2RSR
BDI # 20335748
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7306-B-XL-TVP-UA
Description
7306 B TVP UA ; ANGULAR CONTACT BALL BEARING
Part # 7306-B-XL-TVP-UA
BDI # 1411214
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235593
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)