MSE303BXHFATL
Description
MSE303BXHFATL FLANGE BLK CYL RLR BRG ; EXPANSION
Part # MSE303BXHFATL
BDI # 20350355
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Nominal Bolt Circle Diameter Round - Inch:
11.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
302
Number of Mounting Holes:
4
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
75
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSE303BXHATL
Description
MSE303BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSE303BXHATL
BDI # 20350353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
89.7
Length Thru Bore - Inch:
3.531
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSE304BXHSATL
Description
MSE304BXHSATL PILLOW BLOCK CYL RLR BRG ; EXPANSION
Part # MSE304BXHSATL
BDI # 20350379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125
MSE215BRHATL
Description
MSE215BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSE215BRHATL
BDI # 20350295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
82.6
Length Thru Bore - Inch:
3.252
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion