CB081012
Description
CB081012 SLEEVE BEARING ; CAST-BRONZE 1/2 X 5/8 X 1- 1/2
Part # CB081012
BDI # 18257522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
15.951
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1/2
Global Part Number GPN:
671474
Pressure Angle:
14.5
5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
FM-1620-25
Description
FM-1620-25 PLAIN BEARING ; 16MMX20MMX25MMX24MMX2MM
Part # 602157
BDI # 526190
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491145
FM-1620-12
Description
FM-1620-12 PLAIN BEARING ; 16MMX20MMX12MMX24MMX2MM
Part # 602154
BDI # 526187
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.787
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Global Part Number GPN:
491142