908MT85A-F0.750
Description
908MT85A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F0.7500
BDI # 927663
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
908MT30A-F0.875
Description
908MT30A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT30A-F0.8750
BDI # 927629
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
908MT20A-F0.750
Description
908MT20A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT20A-F0.7500
BDI # 927609
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
908MT50A-F0.750
Description
908MT50A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT50A-F0.7500
BDI # 927646
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
908MT85A-F0.875
Description
908MT85A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F0.8750
BDI # 927664
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85