06B45 3/4
Description
06B45 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 45T CHAIN NO.6
Part # 06B45 3/4
BDI # 23287501
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
25B45-3/4
Description
25B45-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 25B45-3/4
BDI # 169158
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Finished Bore
40B45-3/4
Description
40B45-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 40B45-3/4
BDI # 170402
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
35B45-3/4
Description
35B45-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 35B45-3/4
BDI # 169196
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
06B45 X 3/4 KW SS
Description
06B45 X 3/4 KW SS CHAIN SPROCKET ; 06CHAIN 45T
Part # 06B45 X 3/4 KW SS
BDI # 24103588
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore