Page 1 of 69

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
F4BSO-SCFS-104S-SHFS

COMPARE

F4BSO-SCFS-104S-SHFS

Description
F4BSO-SCFS-104S-SHFS ; FLANGE BRAKET BALL BRG

DODGE

Part # 138959

BDI # 24629121

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.6
Nominal Bolt Circle Diameter Round - Inch: 4.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Stand-off Housing
Housing Style: 4 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCFPL208-24CCFG1

COMPARE

SUCFPL208-24CCFG1

Description
SUCFPL208-24CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCFPL208-24CCFG1

BDI # 21973536

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCNFL204-12C0FG1

COMPARE

SUCNFL204-12C0FG1

Description
SUCNFL204-12C0FG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCNFL204-12C0FG1

BDI # 21973538

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 2 Bolt Flange Block
Housing Material: Thermoplastic
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY