INS 6220 M C/3
Description
INS 6220 M C/3 DEEP GROOVE BALL BEARING ; CERAMIC INSULATED
Part # INS 6220 M C/3
BDI # 200059
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5220-ZZNR C/3
Description
5220-ZZNR C/3 ANG CONTACT BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZNR C/3
BDI # 22134415
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267934
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
KB-45 ARO
Description
KB-45 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KB-45 ARO
BDI # 200890
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KB-42 XPO
Description
KB-42 XPO ANGULAR CONTACT BALL BEARING ; THIN SECTION
Part # KB-42 XPO
BDI # 200888
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)