6222-MAS-P54-S1
Description
6222-MAS-P54-S1 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6222-MAS-P54-S1
BDI # 1150306
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring With Lubricating Grooves | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6022-MA-P5-S1-C4
Description
6022-MA-P5-S1-C4 DG BALL BEARING ; POR NON RETURNABLE 110MM X 170MM X 28MM
Part # 6022-MA-P5-S1-C4
BDI # 1148786
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance | Guidance By The Outer Ring | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6220-M-P5
Description
6220-M-P5 DEEP GROOVE BALL BEARING ; POR NON RETURNABLE 100MM X 180MM X 34MM
Part # 6220-M-P5
BDI # 1150230
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-MA-P5-C3
Description
6222-MA-P5-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 110MM X 200MM
Part # 6222-MA-P5-C3
BDI # 24858424
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222-MA-P5-S1-C3
Description
6222-MA-P5-S1-C3 DEEP GROOVE BALL BRG ; POR NON-RETURNABLE SGL ROW 110MM X 200MM
Part # 6222-MA-P5-S1-C3
BDI # 21856657
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance | Operating Temperature Upto 392 Deg F
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable