A100B45 X 3-15/16IN KW 2SS
Description
A100B45 X 3-15/16IN KW 2SS CHN SPROCKET ; 100CHAIN 45T
Part # A100B45 X 3-15/16IN KW 2SS
BDI # 25197696
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
Description
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT ; CHAIN SPROCKET
Part # H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
BDI # 25170673
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
H100B28F X 3-15/16
Description
H100B28 X 3-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 28 TEETH TYPE B 3-15/16IN BORE
Part # H100B28F X 3-15/16
BDI # 21971568
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore