H160B18 X 4-7/16 KW SS
Description
H160B18 X 4-7/16 KW SS CHAIN SPROCKET ; 12.542" OD X 2-3/4" LTB X 2" P STEEL
Part # H160B18 X 4-7/16 KW SS
BDI # 21524967
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
H160B18 X 4-7/16 KW 2SS
Description
H160B18 X 4-7/16 KW 2SS RLR CHAIN SPRKT ; 4-7/16" BORE 18T CHAIN NO.160 W/HT
Part # H160B18 X 4-7/16 KW 2SS
BDI # 24047454
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore