Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Bushing Series:
XT50
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Bushing Series:
XT50
78B12F X 3-15/16 SPLIT
Description
78B12F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B12F-3R-SPLIT
BDI # 20887124
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore
D160B15H X 4-1/4 KW 2SS
Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T
Part # D160B15H X 4-1/4 KW 2SS
BDI # 23135130
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
HD140B17F X 4-1/4
Description
HD140B17 X 4-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 17 TEETH 2 STRD 4-1/4IN BORE
Part # HD140B17F X 4-1/4
BDI # 21972808
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore