QJ230-N2-MPA-A250-280
Description
QJ230-N2-MPA-A250-280 4 PT CONTACT BRG ; NON RETURNABLE 4-POINT 150MM ID 270MM OD
Part # QJ230-N2-MPA-A250-280
BDI # 24862595
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ328-N2-MPA-C3-O-11-P2S-24461
Description
FAG QJ328-N2-MPA-C3-O-11-P2S-24461
Part # QJ328-N2-MPA-C3-O-11-P2S-24461
BDI # 1165992
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
235977
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328-B-XL-MP-UO
Description
7328-B-XL-MP-UO ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7328-B-XL-MP-UO
BDI # 1152266
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235694
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)