Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3424
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23028-E1A-XL-M-C3
Description
23028-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 140MM X 210MM X 53MM
Part # 23028-E1A-XL-M-C3
BDI # 1140529
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3708
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6026-2RSR
Description
6026-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6026-2RSR
BDI # 1148818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7028-XL-MP-UA
Description
7028-XL-MP-UA X-LIFE BALL BEARING ; SINGLE ROW ANGULAR CONTACT
Part # 7028-XL-MP-UA
BDI # 1151495
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236105
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)