W61018CA
Description
W61018CA BEARING OUTER RING ; 140.058MM ODX24MM W
Part # W61018CA
BDI # 17151543
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.514
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | High Capacity
Global Part Number GPN:
453981
Number of Rows of Rollers:
Single Row
NJ326C4
Description
NJ326C4 CYLINDRICAL ROLLER BEARING ; 130MMX280MMX58MM
Part # NJ326C4
BDI # 1225638
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453504
Number of Rows of Rollers:
Single Row
NJ328C3
Description
NJ328C3 CYLINDRICAL ROLLER BEARING ; 140MMX300MMX62MM
Part # NJ328C3
BDI # 1225642
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453505
Number of Rows of Rollers:
Single Row
NU230EG1C3
Description
NU230EG1C3 CYLINDRICAL ROLLER BEARING ; 150MMX270MMX45MM
Part # NU230EG1C3
BDI # 1226869
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No