D160A36H 7-1/2
Description
D160A36H 7-1/2 SPROCKET ; DBL STOCK SPROCKET STL 2IN PITCH
Part # D160A36H 7-1/2
BDI # 21445526
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Finished Bore
D240C35 X 7-1/4
Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH
Part # D240C35 X 7-1/4
BDI # 25852116
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Finished Bore
D200C45 X 7
Description
D200C45 X 7 ROLLER CHAIN SPROCKET ; MTO 200 ANSI 45 TEETH 7" BORE
Part # D200C45 X 7
BDI # 25823327
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
240B18 7.75IN LTB
Description
240B18 7.75IN LTB RLR CHAIN SPROCKET ; MTO QUOTE 313116-14
Part # 240B18 7.75IN LTB
BDI # 22800447
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
80A65 ALTERED BORE 7-1/2IN
Description
80A65 ALTERED BORE 7-1/2IN ; SPROCKET
Part # 80A65 ALTERED BORE 7-1/2IN
BDI # 23781776
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Finished Bore