140HCBM 8-11/16IN RAPTOR
Description
140HCBM 8-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCBM 8-11/16IN RAPTOR
BDI # 22276313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
228675
Description
228675 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 540MM MD (SMARTCATALOG)
Part # 228675
BDI # 27309613
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
540
Length - Millimeter:
160
Other Features:
28 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299
10085 X 9-KW
Description
10085 X 9-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 10085 X 9-KW
BDI # 256370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Keyway on ID
Global Part Number GPN:
459782
Bushing Series:
10085
140HCB 8-15/16IN RAPTOR
Description
140HCB 8-15/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 8-15/16IN RAPTOR
BDI # 22276583
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
140HCB 8-11/16IN RAPTOR
Description
140HCB 8-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE
Part # 140HCB 8-11/16IN RAPTOR
BDI # 22276575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs