Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
203.2
Bore - Inch:
8
Bushing Series:
XTB80
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 22244BK.MBC3.E42A
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
22244KC3AH
Description
22244KC3AH SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 058560
BDI # 27294483
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning | Air Handling
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22244K.C3
Description
22244K.C3 SPH RLLR BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 080481
BDI # 27314840
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.625
Length Thru Bore - Millimeter:
130.175
Length Thru Bore - Inch:
5.125
Outside Diameter - Millimeter:
396.875
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Bushing Series:
XTB80