S1U-SD-800 SPECIAL DUTY
Description
S1U-SD-800 SPECIAL DUTY INSERT BRG ; TAPERED ROLLER
Part # S1U-SD-800 SPECIAL DUTY
BDI # 27587125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.06
Length Thru Bore - Millimeter:
368.3
Length Thru Bore - Inch:
14.5
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
BRG22240K.C3
Description
BRG22240K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240K.C3
BDI # 278912
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
23048K.MB.E42A BEARING
Description
23048K.MB.E42A BEARING SPHERICAL RLR BRG ; STEEL OPEN 8-1/2" SHAFT
Part # 23048K.MB.E42A BEARING
BDI # 278908
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
92
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23052K.C3
Description
BRG23052K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23052K.C3
BDI # 278931
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
104
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
104
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve