10085 X 9-KW
Description
10085 X 9-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 10085 X 9-KW
BDI # 256370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Keyway on ID
Global Part Number GPN:
459782
Bushing Series:
10085
8065 X 8-KW
Description
8065 X 8-KW TAPER LOCK BUSHING ; NON RETURNABLE
Part # 8065 X 8-KW
BDI # 256367
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Keyway on ID
Global Part Number GPN:
460363
Bushing Series:
8065
BRG22240C3
Description
BRG22240C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG22240C3
BDI # 278866
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
98
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Length Thru Bore - Millimeter:
98
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
228632
Description
228632 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 360MM HD (SMARTCATALOG)
Part # 228632
BDI # 27294605
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.913
Outside Diameter - Millimeter:
455
Bore - Millimeter:
360
Length - Millimeter:
203
Other Features:
21 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
7.992
BRG23156K.C3
Description
BRG23156K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23156K.C3
BDI # 278871
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
146
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Length Thru Bore - Millimeter:
146
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve