7948A5TRSULP4
Description
7948A5TRSULP4 PRECISION AC BALL BRG ; 240MM BOREX320MM ODX38MM W 1-ROW
Part # 7948A5TRSULP4
BDI # 24666893
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7940A5TRSULP4Y
Description
7940A5TRSULP4Y PRECISION AC BALL BRG ; 200MM BOREX280MM ODX38MM W 1-ROW
Part # 7940A5TRSULP4Y
BDI # 24666892
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7240BMG
Description
7240BMG ANGULAR CONTACT BALL BRG ; 200MM BOREX360MM ODX58MM W 1-ROW
Part # 7240BMG
BDI # 1187726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254230
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6952MC3P5
Description
6952MC3P5 DEEP GROOVE BALL BEARING ; POR 260MM BOREX360MM ODX46MM W 1-ROW
Part # 6952MC3P5
BDI # 24665396
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7244BMG
Description
7244BMG ANGULAR CONTACT BALL BEARING ; 220MM BOREX400MM ODX65MM W 1-ROW
Part # 7244BMG
BDI # 1187727
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254231
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)