Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU260MC3
Description
NU260MC3 CYLINDRICAL ROLLER BRG ; 300MM BOREX540MM ODX85MM W 1-ROW
Part # NU260MC3
BDI # 17760976
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1068M
Description
NU1068M CYLINDRICAL ROLLER BEARING ; POR 340MM BOREX520MM ODX82MM W 1-ROW
Part # NU1068M
BDI # 1192228
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1076
Description
NU1076 CYLINDRICAL ROLLER BEARING ; 380MM BOREX560MM ODX82MM W 1-ROW
Part # NU1076
BDI # 24665758
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No