BST50X100-1BDFTP4
Description
BST50X100-1BDFTP4 BALL SCREW SUPPORT BRG
Part # BST50X100-1BDFTP4
BDI # 19089699
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BST40X90-1BDBTP4
Description
BST40X90-1BDBTP4 BALL SCREW SUPPORT BRG
Part # BST40X90-1BDBTP4
BDI # 19089698
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Component:
Cone
Width - Millimeter:
52.4
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
6277
7309BDB
Description
7309BDB ANGULAR CONTACT BALL BEARING ; 45MM ID 100MM OD 50MM W
Part # 7309BDB
BDI # 1213250
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254037
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)