H41B30F X 1
Description
H41B30F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # 41BS30 1
BDI # 916547
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
HA41B30 X 1-3/8 KW 2SS
Description
HA41B30 X 1-3/8 KW 2SS SPROCKET ; CHAIN NO-41 B HUB 30 TEETH
Part # HA41B30 X 1-3/8 KW 2SS
BDI # 21525342
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
A41B30H X 1-3/8 KW 2SS MOD
Description
A41B30H X 1-3/8 KW 2SS SPROCKET ; MODIFIED SGL ROW FINISHED 5.057 OD
Part # A41B30H X 1-3/8 KW 2SS MOD
BDI # 24719654
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore