648MT85AF-F1.875
Description
648MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.875
BDI # 927079
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
648MT85AF-F1.750
Description
648MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.750
BDI # 927078
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
648MT85AF-F1.625
Description
648MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.625
BDI # 927077
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
648MT85AF-F1.500
Description
648MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT85AF-F1.500
BDI # 927076
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
6414MT55AF-F1.125
Description
6414MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT55AF-F1.125
BDI # 926922
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55