N5996-9T-1-7/16IN-1KW2SS-POM 114-704-4
Description
N5996-9T-1-7/16IN-1KW2SS-POM SPROCKET ; 114-704-4 NON-SPLIT
Part # N5996-9T-1-7/16IN-1KW2SS-POM 114-704-4
BDI # 24114649
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore