Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23256 CAC/C083W507
Description
23256 CAC/C083W507 SPHR ROLLER BRG
Part # 23256 CAC/C083W507
BDI # 1247854
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23256 CAC/C08W507
Description
23256 CAC/C08W507 SPHR ROLLER BRG
Part # 23256 CAC/C08W507
BDI # 1247855
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.764
Outside Diameter - Millimeter:
375
Bore - Millimeter:
292
Bore - Inch:
11.496
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L555249 (1) | L555210 (1)
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Bore - Millimeter:
280
Bore - Inch:
11.024
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X32956 (1) | Y32956 (1)
Basic Number:
32956
Precision Class:
Standard