CP4B068-USDAF-1208TT;057565
Description
CP4B068-USDAF-1208TT PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Part # 057565
BDI # 27294077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
408.788
Other Features:
Double Row | Closed End | Corrosion Resistant
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
BRG23160K.C3
Description
BRG23160K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23160K.C3
BDI # 278872
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
160
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Length Thru Bore - Millimeter:
160
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
BRG23164K.C3
Description
BRG23164K.C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Part # BRG23164K.C3
BDI # 278873
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
176
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Length Thru Bore - Millimeter:
176
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
228630
Description
228630 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 320MM HD (SMARTCATALOG)
Part # 228630
BDI # 27309669
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
320
Length - Millimeter:
177
Other Features:
21 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.969
P4B068-ISAF-1208R HYD
Description
P4B068-ISAF-1208R HYD ; POR BEARINGS
Part # P4B068-ISAF-1208R HYD
BDI # 248233
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
285.242
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
33
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305