Page 1 of 599

Next

Compare
23260CAG3MKC3P55W507

COMPARE

23260CAG3MKC3P55W507

Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW

NSK

Part # 23260CAG3MKC3P55W507

BDI # 21736342

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 300 ES-2RS

COMPARE

GE 300 ES-2RS

Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 300 ES-2RS

BDI # 1268091

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
L163149-90065

COMPARE

L163149-90065

Description
L163149-90065 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L163149-90065

BDI # 1362424

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 658544
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-902A3

COMPARE

L163149-902A3

Description
L163149 902A3 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893812427

BDI # 1362427

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Global Part Number GPN: 654676
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-902A5

COMPARE

L163149-902A5

Description
L163149-902A5 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # L163149-902A5

BDI # 1362429

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661532
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY