23268CAG3MKC4P55W5TL
Description
23268CAG3MKC4P55W5TL SPHER ROLLER BRG ; 340MM BOREX620MM ODX224MM W POR NON RET
Part # 23268CAG3MKC4P55W5TL
BDI # 24666322
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6068M
Description
6068M DEEP GROOVE BALL BEARING ; 340MM BOREX520MM ODX82MM W 1-ROW
Part # 6068M
BDI # 24665183
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Extra Light Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
24068CAMK30P55W507
Description
24068CAMK30P55W507 SPHERICAL RLR BEARING ; 340MM BOREX520MM ODX180MM W
Part # 24068CAMK30P55W507
BDI # 21736716
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24068CAMC3P55W507
Description
24068CAMC3P55W507 SPHERICAL RLR BEARING ; 340MM BOREX520MM ODX180MM W
Part # 24068CAMC3P55W507
BDI # 21736712
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23268CAG3MKP55W507
Description
23268CAG3MKP55W507 SPHER ROLLER BEARING ; 340MM BOREX620MM ODX224MM W
Part # 23268CAG3MKP55W507
BDI # 21736386
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing