6872M
Description
6872M DEEP GROOVE BALL BRG ; 360MM BOREX440MM ODX38MM W 1-ROW
Part # 6872M
BDI # 1187037
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23172CAMC3P55W507
Description
23172CAMC3P55W507 SPHERICAL ROLLER BRG ; 360MM BOREX600MM ODX192MM W
Part # 23172CAMC3P55W507
BDI # 1184839
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24172CAME4C3
Description
24172CAME4C3 SPHERICAL ROLLER BRG ; 360MM BOREX600MM ODX243MM W 2-ROW
Part # 24172CAME4C3
BDI # 20400626
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23072CAMKP55W507
Description
23072CAMKP55W507 SPHERICAL ROLLER BRG ; 360MM BOREX540MM ODX134MM W 2-ROW
Part # 23072CAMKP55W507
BDI # 21735996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23072CAMP55W509
Description
23072CAMP55W509 SPHERICAL ROLLER BRG ; 360MM BOREX540MM ODX134MM W 2-ROW
Part # 23072CAMP55W509
BDI # 21736000
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing