23988CAMKC3P55W507
Description
23988CAMKC3P55W507 SPHERICAL RLR BEARING ; POR 440MM BOREX600MM ODX118MM W
Part # 23988CAMKC3P55W507
BDI # 21736640
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23288CAMKE4C3U22U27
Description
23288CAMKE4C3U22U27 SPHERICAL RLR BRG ; POR 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAMKE4C3U22U27
BDI # 24666326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/530CAME4P52
Description
239/530CAME4P52 SPHERICAL ROLLER BEARING ; POR 530MM BOREX710MM ODX136MM W
Part # 239/530CAME4P52
BDI # 24666331
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23288CAMKP55W507
Description
23288CAMKP55W507 SPHERICAL RLR BEARING ; 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAMKP55W507
BDI # 24666327
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/560CAME4P52
Description
239/560CAME4P52 SPHERICAL ROLLER BEARING ; POR 560MM BOREX750MM ODX140MM W
Part # 239/560CAME4P52
BDI # 24666332
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing