24180BK30W33
Description
24180BK30W33 SPHR RLR BRG ; NON RETURNABLE 400MMX650MMX250MM
Part # 24180BK30W33
BDI # 1200915
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24180BL1K30
Description
24180BL1K30 ; POR LARGE BORE SPHERICAL BEARING
Part # 24180BL1K30
BDI # 17140888
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24180BW33C3
Description
24180BW33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 24180BW33C3
BDI # 25266257
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing