NU1996-M1A
Description
NU1996-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 650MM OD
Part # NU1996-M1A
BDI # 1163341
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1996-M1-C3
Description
NU1996-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1996-M1-C3
BDI # 1163339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448656
Number of Rows of Rollers:
Single Row
NU1096-TB-M1
Description
NU1096-TB-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 700MM OD
Part # NU1096-TB-M1
BDI # 1163282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1996-M1A-C3
Description
NU1996-M1A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1996-M1A-C3
BDI # 1163342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448657
Number of Rows of Rollers:
Single Row
NU1096-TB-M1-C3
Description
NU1096-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU1096-TB-M1-C3
BDI # 21857175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No