H100B40F X 2-15/16
Description
H100B40 X 2-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 40 TEETH TYPE B 2-15/16IN BORE
Part # H100B40F X 2-15/16
BDI # 21971608
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Finished Bore
H100B42F X 2-11/16
Description
H100B42 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 42 TEETH TYPE B 2-11/16IN BORE
Part # H100B42F X 2-11/16
BDI # 21971612
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Finished Bore
H100B42 X 2-15/16
Description
100B42H X 2-15/16 CHAIN SPROCKET
Part # H100B42 X 2-15/16
BDI # 21587007
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Finished Bore
H100B45F X 2-15/16
Description
100B45F X 2-15/16 SPROCKET ; 18.626" OD X 2-1/2" LTB X 1-1/4" P STEEL
Part # H100B45F X 2-15/16
BDI # 21472753
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
100B45 X 2-15/16 STD KW 2SS
Description
100B45 X 2-15/16 STD KW 2SS SPROCKET
Part # 100B45 X 2-15/16 STD KW 2SS
BDI # 25847330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore