H120B25 X 2-15/16
Description
120B25H X 2-15/16 CHAIN SPROCKET ; 12.774" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B25 X 2-15/16
BDI # 21580472
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore