2814MG125BF-F2.250
Description
2814MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG125BF-F2.250
BDI # 922044
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
2814MG125BF-F2.000
Description
2814MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG125BF-F2.000
BDI # 922042
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
2814MG90BF-F2.500
Description
2814MG90BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG90BF-F2.5000
BDI # 922086
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
2814MT115AF-F2.500
Description
2814MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-F2.500
BDI # 923555
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
2814MT55AF-F2.250
Description
2814MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-F2.2500
BDI # 923624
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55