4014MT170AF-F2.000
Description
4014MT170AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F2.000
BDI # 925368
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
60B40FH X 2-7/16
Description
60B40FH X 2-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 40T 2-7/16" BORE W/HARDENED TEETH
Part # 60B40FH X 2-7/16
BDI # 17159763
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
572333
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
4014MG125BF-F2.000
Description
4014MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG125BF-F2.000
BDI # 922677
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4014MT170AF-F2.125
Description
4014MT170AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F2.125
BDI # 925369
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4014MT115AF-F2.500
Description
4014MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT115AF-F2.500
BDI # 925346
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115