19214MT55A-F2.500
Description
19214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.5000
BDI # 923266
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.375
Description
19214MT55A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.3750
BDI # 923265
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT55A-F2.250
Description
19214MT55A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55A-F2.2500
BDI # 923264
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT85A-F2.375
Description
19214MT85A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT85A-F2.3750
BDI # 923280
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
21614MT115A-F2.000
Description
21614MT115A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT115A-F2.000
BDI # 923341
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115