Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.61
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Finished Bore
81XB14F X 2-15/16 SPLIT
Description
81XB14F-2R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB14F X 2-15/16 SPLIT
BDI # 20887072
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XB14F X 2-7/16 MILL
Description
81XB14F X 2-7/16 MILL ; POR SPROCKETS
Part # 81XB14F X 2-7/16 MILL
BDI # 917489
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
HD120B23F X 2-11/16
Description
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B23F X 2-11/16
BDI # 21972748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
81XC14F X 2-7/16
Description
81XC14F-2G ROLLER CHAIN SPROCKET
Part # 81XC14F X 2-7/16
BDI # 20887254
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore