50A17 X 2-1/2IN MTO
Description
50A17 X 2-1/2IN RLR CHAIN SPROCKET ; 50CHAIN 17T
Part # 50A17 X 2-1/2IN MTO
BDI # 26306805
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H80B20 X 2-1/2 5/8 KW 2SS
Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET
Part # H80B20 X 2-1/2 5/8 KW 2SS
BDI # 21580478
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H80B34F X 2-11/16
Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B34F X 2-11/16
BDI # 21462994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H12A16 X 2.475 12B
Description
H12A16 X 2.475 12B CHAIN SPROCKET ; 16T 12CHAIN
Part # H12A16 X 2.475 12B
BDI # 22544052
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Finished Bore
H100B13F X 2-1/2
Description
H100B13 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH TYPE B 2-1/2IN BORE
Part # H100B13F X 2-1/2
BDI # 21971412
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore