QF100X2-7/8
Description
QF100X2-7/8 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF100X2-7/8
BDI # 754352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
QF100X2-15/16
Description
QF100X2-15/16 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF100X2-15/16
BDI # 754891
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
SLD 2600 IN 2-15/16
Description
SLD-2600-IN-2-15/16 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-2-15/16
BDI # 598915
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
74.625
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
SLD 2600 IN 2-7/8
Description
SLD-2600-IN-2-7/8 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-2-7/8
BDI # 598914
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
73.025
Length - Millimeter:
78
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
F 2.5 HUB 2-7/8 3/4X3/8KW
Description
F-2.5-HUB-2-7/8-3/4X3/8KW ; SIER BATH F TYPE STD
Part # F-2.5-HUB-2-7/8-3/4X3/8KW
BDI # 23187110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs