Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove | Modified Internal Design
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Self Aligning:
No
6316C3
Description
6316C3 DEEP GROOVE BALL BEARING ; 80MM X 170MM X 39MM SR OPEN
Part # 6316C3
BDI # 552502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
32015JR
Description
32015JR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 75MM BORE 115MM OD
Part # 32015JR
BDI # 552304
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Global Part Number GPN:
654098
Precision Class:
Standard
Basic Number:
32015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing