HSB018CT1DTBT/GLP4
Description
HSB018CT1DTBT/GLP4 ANG CONT BALL BRG ; NON RETURNABLE 90MMX140MMX96MM
Part # HSB018CT1DTBT/GLP4
BDI # 1220417
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HSB020CDTBT/GLP4
Description
HSB020CDTBT/GLP4 ANG CONT BALL BRG ; NON RETURNABLE 100MMX150MMX96MM
Part # HSB020CDTBT/GLP4
BDI # 1220420
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Brass
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7019UDTBT/GMP4
Description
7019UDTBT/GMP4 ANGULAR CONT BALL BRG ; NON RETURNABLE 95MMX145MMX96MM
Part # 7019UDTBT/GMP4
BDI # 1211073
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
HSB020CDTBTCS07P4
Description
HSB020CDTBTCS07P4 ANG CONT BALL BRG ; NON RETURNABLE 100MMX150MMX96MM
Part # HSB020CDTBTCS07P4
BDI # 1220421
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed | CS07 Special Clearance
Cage Material:
Brass
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71916CVQ21J74
Description
71916CVQ21J74 ANGULAR CONT BALL BRG ; NON RETURNABLE 80MMX110MMX16MM
Part # 71916CVQ21J74
BDI # 1211832
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring